Zoro Homepage

Auto Door Opener Dk Bronze Finish

  • Mfr # 5740 690

  • Zoro # G1407701


product price: $3,322.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Arms, Cover, Operator
Standards
ANSI A156.19
Housing Height
5-1/4 in
Housing Length
29 in
Automatic/Manual
Automatic/Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5740 690
Zoro #
G1407701
UPC #
-
Country of Origin
United States

Dimensions

Housing Height
5-1/4 in
Housing Length
29 in
Exterior Door Width
36 in
Spring Size
3
Interior Door Width
36 in
Housing Depth
4 5/8 in

Details

Item
Powered Door Operator
Includes
(2) Arms, Cover, Operator
Standards
ANSI A156.19
Automatic/Manual
Automatic/Manual
Closer Series
Norton 5740
ADA Compliant
Yes
Color
Dark Bronze
Hand Orientation
Non-Handed
Hydraulic/Pneumatic
Hydraulic
Arm Type
Standard
Mounting Hardware
Included
Closer Mounting Style
Regular
Ligature Resistant
No
Interior/Exterior
Interior and Exterior
Finish
Dark Bronze Painted
Max. Door Opening
170 Degrees
Arm Material
Cast Iron
Closer Type
Hold Open

Description

Powered Door Operator, Norton 5740 Closer Series, Interior and Exterior, Automatic/Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI A156.19, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Cast Iron, Arm Type Standard, Color Dark Bronze, Exterior Door Width 36 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.