Automatic/Manual, Hydraulic, Norton 1600, Door Closer, Heavy Duty Interior and Exterior, Gray

  • Mfr # CA1601 x 689

  • Zoro # G5512652


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Regular
Closer Performance
Heavy Duty
Closer Series
Norton 1600
Closer Type
Non Hold Open
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA1601 x 689
Zoro #
G5512652
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-7/8"
Housing Height
2-5/8"
Housing Length
9-3/4"
Interior Door Width
48 in
Exterior Door Width
48 in
Spring Size
Adjustable 1 to 6
Interior Door Width - Maximum
48 in
Height Between Mounting Holes
3/4 in
Spring Size - Maximum
6
Length Between Mounting Holes
9 1/16 in
Spring Size - Minimum
1
Exterior Door Width - Maximum
48 in

Details

Item
Door Closer
Closer Mounting Style
Regular
Closer Performance
Heavy Duty
Closer Series
Norton 1600
Closer Type
Non Hold Open
Color
Gray
Finish
Aluminum
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Automatic/Manual
Material
Cast Aluminum
Mounting Hardware
Included
ADA Compliant
Yes
Projection from Wall
2 7/8 in
Ligature Resistant
No
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL and cUL Listed
Arm Material
Steel
Max. Door Opening
120 Degrees to 180 Degrees
Arm Type
Cushion
Includes
Cushion Stop
Category Type
Regular Arm
Features
1 3/8 in dia Piston, Staked Valves, Tri-Packed
Series
1600
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
ANSI/BHMA Finish
Aluminum Painted
UL Fire Rating
UL10C
Closer Cycles
25,000,000
Door Weight - Maximum
250 lb
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
1
Compatible Brand
NORTON RIXSON
Fire Rating
3 hr
Product Type
Door Closer
Includes Hardware
Hardware Included
Interior/Exterior Use
Interior/Exterior
Door Opening - Maximum
180 Degrees
Spring Type
Adjustable
Operation Style
Manual
Projection
2 7/8 in

Description

Door Closer, Norton 1601 Closer Series, Interior and Exterior, Automatic/Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Steel, Arm Type Cushion, Color Gray, Exterior Door Width 48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.