Zoro Homepage

Automatic/Manual, Hydraulic, Norton 6000, Door Operator, Black

  • Mfr # 6071 DMY x BSP

  • Zoro # G300948382


product price: $1,583.99
/ea
Free Shipping & Returns

Key Features

Closer Series
Norton 6000
Closer Type
Non-Hold Open
Color
Black
Finish
Suede
Hand Orientation
Non-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6071 DMY x BSP
Zoro #
G300948382
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
4 3/4 in
Housing Height
5 3/16 in
Housing Length
36 in
Exterior Door Width - Maximum
48 in
Length Between Mounting Holes
25 in

Details

Item
Door Operator
Closer Series
Norton 6000
Closer Type
Non-Hold Open
Color
Black
Finish
Suede
Hand Orientation
Non-Handed
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Automatic/Manual
Features
1.3 A Onboard Power Supply, LCD Screen
Series
6000
ADA Compliant
Yes
Max. Door Opening
110 Degrees
Standards
ANSI/BHMA A156.19, ETL Tested to UL/cUL Listed 325
Arm Type
Double Lever Arm
Includes
Door Closer
Power Level
Low Energy
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Black Suede Powder Coated, Sprayed
UL Fire Rating
UL10C
Door Weight - Maximum
250 lb
Door Opening - Maximum
180 Degrees
Interior/Exterior Use
Interior/Exterior
Operator Cycles
10,000,000
Fire Rating
3 hr
Compatible Brand
Norton
Door Opening - Minimum
110 Degrees
Performance Grade
1

Description

Low Energy Operator

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.