Automatic/Manual, Hydraulic, Norton 6000, Door Operator, Black
Mfr # D6021-36DMY x BSP
Zoro # G800948103
product price: $3,966.99
/ea
Free Shipping & Returns
Key Features
Closer Series
Norton 6000
Closer Type
Non-Hold Open
Color
Black
Finish
Suede
Hand Orientation
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D6021-36DMY x BSP
Zoro #
G800948103
UPC #
-
Country of Origin
United States
Dimensions
Housing Depth
4 3/4 in
Housing Height
5 3/16 in
Housing Length
36 in
Length Between Mounting Holes
25 in
Exterior Door Width - Maximum
48 in
Description
Low Energy Operator
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.