Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automatic/Manual, Hydraulic, Norton 6000, Door Operator, Gray

  • Mfr # D6061-36 x 689

  • Zoro # G700948364


product price: $6,981.99
/ea
Free Shipping & Returns

Key Features

Closer Series
Norton 6000
Closer Type
Non-Hold Open
Color
Gray
Finish
Aluminum
Hand Orientation
Non-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D6061-36 x 689
Zoro #
G700948364
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
4 3/4 in
Housing Height
5 3/16 in
Housing Length
36 in
Exterior Door Width - Maximum
48 in
Length Between Mounting Holes
25 in

Details

Item
Door Operator
Closer Series
Norton 6000
Closer Type
Non-Hold Open
Color
Gray
Finish
Aluminum
Hand Orientation
Non-Handed
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Automatic/Manual
ADA Compliant
Yes
Series
6000
Max. Door Opening
110 Degrees
Features
1.3 A Onboard Power Supply, LCD Screen
Power Source
Electrical
Standards
ANSI/BHMA A156.19, ETL Tested to UL/cUL Listed 325
Arm Type
Double Lever Arm
ANSI/BHMA Finish
Aluminum Painted
Fire Rating
3 hr
UL Fire Rating
UL10C
Performance Grade
1
Compatible Brand
Norton
Operator Cycles
10,000,000
Door Opening - Maximum
180 Degrees
Door Opening - Minimum
110 Degrees
Interior/Exterior Use
Interior/Exterior
Door Weight - Maximum
250 lb
Ligature-Resistant
Not Ligature-Resistant
Spring Type
Adjustable
Power Level
Low Energy

Description

Low Energy Operator

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.