Automatic/Manual, Hydraulic, Norton 7500, Door Closer, Heavy Duty Interior and Exterior

  • Mfr # CPS7500 x 690
  • Zoro # G5639921
product price: 
$
338.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Norton 7500
Closer Type
Non-Hold Open
Color
Dark Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPS7500 x 690
Zoro #
G5639921
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2 1/8 in
Housing Height
3 7/8 in
Housing Length
13 5/8 in
Exterior Door Width
48 in
Interior Door Width
48 in
Spring Size
Adjustable 1 to 6
Exterior Door Width - Maximum
48 in
Spring Size - Minimum
1
Interior Door Width - Maximum
48 in
Height Between Mounting Holes
2 3/8 in
Spring Size - Maximum
6
Length Between Mounting Holes
6 3/4 in
Fits Chest Size
Tri-Packed

Details

Item
Door Closer
Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Norton 7500
Closer Type
Non-Hold Open
Color
Dark Bronze
Finish
Statuary Bronze
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Automatic/Manual
Material
Aluminum
Max. Door Opening
120 Degrees to 180 Degrees
Mounting Hardware
Included
Projection from Wall
2 3/16 in
Arm Type
Parallel
Arm Material
Steel
ADA Compliant
Yes
Includes
Cushion Stop
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL and cUL Listed
Ligature Resistant
No
Category Type
Regular Arm
Series
7500
Features
Tri-Packed
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Green Circle Certified, Health Product Declaration Collaborative, Declare
Green Environmental Attribute
Applicable to LEED Criteria
Door Weight - Maximum
250 lb
Fire Rating
3 hr
Closer Cycles
25,000,000
Performance Grade
1
Compatible Brand
NORTON RIXSON
Includes Hardware
Hardware Included
Ligature-Resistant
Not Ligature-Resistant
UL Fire Rating
UL10C
Operation Style
Automatic/Manual
Product Type
Door Closer
Interior/Exterior Use
Interior/Exterior
ANSI/BHMA Finish
Dark Bronze Painted
Door Opening - Maximum
110 Degrees
Projection
2 1/8 in
Door Opening - Minimum
85 Degrees
Spring Type
Adjustable
Shell Material
Aluminum
Wire Color
Dark Bronze

Description

Door Closer, Norton 7500 Closer Series, Interior and Exterior, Automatic/Manual, Hydraulic, Closer Performance Extra Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Steel, Arm Type Parallel, Color Dark Bronze, Exterior Door Width 48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.