Zoro Homepage

Automatic/Manual, Norton 5800, Door Operator, Gray

  • Mfr # 5845 X WT0 x 689

  • Zoro # G900948379


product price: $3,835.99
/ea
Free Shipping & Returns

Key Features

Closer Series
Norton 5800
Closer Type
Non-Hold Open
Color
Gray
Hand Orientation
Non-Handed
Automatic/Manual
Automatic/Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5845 X WT0 x 689
Zoro #
G900948379
UPC #
-
Country of Origin
United States

Dimensions

Exterior Door Width
48 in
Exterior Door Width - Maximum
48 in

Details

Item
Door Operator
Closer Series
Norton 5800
Closer Type
Non-Hold Open
Color
Gray
Finish
Aluminum
Hand Orientation
Non-Handed
Automatic/Manual
Automatic/Manual
Material
Aluminum
Arm Material
Aluminum
Standards
ANSI/BHMA A156.19, ETL Tested to UL/cUL Listed 325
Max. Door Opening
95 Degrees
Arm Type
Parallel
Fire Rating - Door Hardware
1 1/2 hr
Power Source
Battery
Features
Functions Like Door Closer when Used Manually, Regenerative Drive Battery Captures Power Created by Manual Operation of Door, Shock Absorbing Arm
ADA Compliant
Yes
Series
5800
Interior/Exterior Use
Interior/Exterior
Performance Grade
1
Spring Type
Adjustable
Compatible Brand
Norton
Ligature-Resistant
Not Ligature-Resistant
Door Weight - Maximum
250 lb
UL Fire Rating
UL10C
Operator Cycles
10,000,000
ANSI/BHMA Finish
Aluminum Painted
Power Level
Low Energy
Fire Rating
90 min
Door Opening - Maximum
95 Degrees

Description

Low Energy Operator

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.