Automatic/Manual, Norton 6300, Door Operator, Black
Mfr # 6341 x BSP
Zoro # G500948212
product price: $3,996.99
/ea
Free Shipping & Returns
Key Features
Closer Series
Norton 6300
Closer Type
Non-Hold Open
Color
Black
Finish
Suede
Hand Orientation
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6341 x BSP
Zoro #
G500948212
UPC #
-
Country of Origin
United States
Dimensions
Housing Depth
4 3/4 in
Housing Height
2 3/4 in
Housing Length
37 3/8 in
Exterior Door Width - Maximum
48 in
Description
Low Energy Operator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.