Zoro Homepage

Automatic/Manual, Norton 6300, Door Operator, Black

  • Mfr # 6342 x BSP

  • Zoro # G800948158


product price: $3,996.99
/ea
Free Shipping & Returns

Key Features

Closer Series
Norton 6300
Closer Type
Non-Hold Open
Color
Black
Hand Orientation
Non-Handed
Housing Depth
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6342 x BSP
Zoro #
G800948158
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
4 3/4 in
Housing Height
2 3/4 in
Housing Length
39 5/8 in
Exterior Door Width - Maximum
48 in

Description

Low Energy Operator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.