Zoro Homepage

Hydraulic, Door Operator, Gray

  • Mfr # 5211xPCx689x767K2

  • Zoro # G112924000


product price: $2,332.99
/ea
Free Shipping & Returns

Key Features

Closer Type
Non-Hold Open
Color
Gray
Hand Orientation
Non-Handed
Hydraulic/Pneumatic
Hydraulic
Features
2 yr Limited Warranty, Wi-Fi Programming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5211xPCx689x767K2
Zoro #
G112924000
UPC #
-
Country of Origin
United States

Dimensions

Exterior Door Width - Minimum
30 in
Interior Door Width - Maximum
48 in
Interior Door Width - Minimum
30 in
Exterior Door Width - Maximum
48 in

Description

Door Operator,200 lb,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.