Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic, Door Operator, Gray

  • Mfr # 5231xPCx689x565

  • Zoro # G012923981


product price: $2,716.99
/ea
Free Shipping & Returns

Key Features

Closer Type
Non-Hold Open
Color
Gray
Hand Orientation
Non-Handed
Hydraulic/Pneumatic
Hydraulic
Standards
ANSI/BHMA A156.19, ISO 14001, ISO 9001, UL325/991
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5231xPCx689x565
Zoro #
G012923981
UPC #
-
Country of Origin
United States

Dimensions

Interior Door Width - Minimum
30 in
Interior Door Width - Maximum
48 in
Exterior Door Width - Maximum
48 in
Exterior Door Width - Minimum
30 in

Details

Item
Door Operator
Closer Type
Non-Hold Open
Color
Gray
Hand Orientation
Non-Handed
Hydraulic/Pneumatic
Hydraulic
Standards
ANSI/BHMA A156.19, ISO 14001, ISO 9001, UL325/991
Series
5200
Features
2 yr Limited Warranty, Wi-Fi Programming
Includes
Power Cord
Power Source
AC/DC Power
ADA Compliant
Yes
Arm Type
Parallel
Includes Hardware
Hardware Included
Door Opening - Minimum
90 Degrees
Interior/Exterior Use
Interior
ANSI/BHMA Finish
Aluminum Painted
Door Opening - Maximum
140 Degrees
Performance Grade
1
Ligature-Resistant
Not Ligature-Resistant
Door Weight - Maximum
200 lb
Compatible Series
5200, 6200, 6300
Compatible Brand
Norton
UL Fire Rating
Not Rated
Power Level
Low Energy
Operator Cycles
100,000

Description

Door Operator,200 lb,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.