Hydraulic, Door Operator, Gray
Mfr # 5231xPCx689x767K2
Zoro # G612924012
product price: $2,486.99
/ea
Free Shipping & Returns
Key Features
Closer Type
Non-Hold Open
Color
Gray
Hand Orientation
Non-Handed
Hydraulic/Pneumatic
Hydraulic
Arm Type
Parallel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5231xPCx689x767K2
Zoro #
G612924012
UPC #
-
Country of Origin
United States
Dimensions
Interior Door Width - Minimum
30 in
Exterior Door Width - Minimum
30 in
Interior Door Width - Maximum
48 in
Exterior Door Width - Maximum
48 in
Description
Door Operator,200 lb,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.