Zoro Homepage

Hydraulic, Norton 5700, Door Operator

  • Mfr # 5730DMY x BSP

  • Zoro # G500948335


product price: $1,218.99
/ea
Free Shipping & Returns

Key Features

Closer Series
Norton 5700
Closer Type
Non-Hold Open
Hand Orientation
Non-Handed
Housing Depth
4 3/8 in
Housing Length
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5730DMY x BSP
Zoro #
G500948335
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
4 3/8 in
Housing Length
29 in
Height Between Mounting Holes
1/2 in
Length Between Mounting Holes
3/8 in, 7/8 in, 5 7/8 in, 7 9/16 in, 12 15/16 in

Details

Item
Door Operator
Closer Series
Norton 5700
Closer Type
Non-Hold Open
Hand Orientation
Non-Handed
Hydraulic/Pneumatic
Hydraulic
Standards
ANSI/BHMA A156.19, ANSI/BHMA A156.4, UL and cUL Listed
Power Source
Battery
ADA Compliant
Yes
Arm Type
Not Found
Series
5700
Ligature-Resistant
Not Ligature-Resistant
Spring Type
Adjustable
Power Level
Low Energy
Interior/Exterior Use
Interior/Exterior
Door Weight - Maximum
250 lb
UL Fire Rating
UL10C
Fire Rating
3 hr
Performance Grade
1
ANSI/BHMA Finish
Black Suede Powder Coated, Sprayed
Operator Cycles
10,000,000
Compatible Brand
Norton

Description

Low Energy Operator

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.