This item is Discontinued.

Norton Door Controls Manual, Hydraulic, 1601 Series Closers, Door Closer, Heavy Duty Interior and Exterior, Aluminum 1601H 689

This item is Discontinued.

Norton Door Controls

Manual, Hydraulic, 1601 Series Closers, Door Closer, Heavy Duty Interior and Exterior, Aluminum (Discontinued)

Mfr # 1601H 689
Zoro # G1265431
Country of Origin United States
Category Door Closers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1601H 689
Zoro #
G1265431
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-7/8"
Housing Height
2-5/8"
Housing Length
9-3/4"
Interior Door Width
Up to 54 in
Exterior Door Width
Up to 48 in
Spring Size
Adjustable 1 to 6
Spring Size - Minimum
1
Spring Size - Maximum
6
Exterior Door Width - Maximum
48 in
Interior Door Width - Maximum
48 in

Details

Item
Door Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
1601 Series Closers
Closer Type
Regular Arm
Color
Aluminum
Finish
Aluminum
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Max. Door Opening
180 Degrees
ADA Compliant
Yes
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL and cUL Listed
Arm Material
Cast Aluminum
Includes
Full Size Cover, Mounting Screws
Mounting Hardware
Included
Arm Type
Parallel and Top Jamb, Regular
Category Type
Top Jamb
Features
1 3/8 in dia Piston, Staked Valves, Tri-Packed
Series
1600
Projection
2 7/8 in
Interior/Exterior Use
Interior/Exterior
Performance Grade
1
Product Type
Door Closer
UL Fire Rating
UL10C
Operation Style
Manual
Fire Rating
3 hr
Includes Hardware
Hardware Included
Door Opening - Minimum
90 Degrees
Door Opening - Maximum
180 Degrees
ANSI/BHMA Finish
Aluminum Painted

Description

Door Closer, Norton 1601 Closer Series, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL and cUL Listed, ADA Compliant Yes, Finish Natural, Arm Material Cast Aluminum, Arm Type Parallel and Top Jamb, Regular, Color Gray, Exterior Door Width Up to 48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.