Manual, Hydraulic, 5800 ADAEZ Pro, Door Operator, Heavy Duty Interior, Aluminum

  • Mfr # 5833XNPB 689

  • Zoro # G7611295


product price:  $3,760.25
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
5800 ADAEZ Pro
Closer Type
Parallel Arm
Color
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5833XNPB 689
Zoro #
G7611295
UPC #
840067662366
Country of Origin
United States

Dimensions

Housing Depth
3 1/2"
Housing Height
8"
Housing Length
8-1/2"
Exterior Door Width - Maximum
48 in

Details

Item
Door Operator
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
5800 ADAEZ Pro
Closer Type
Parallel Arm
Color
Aluminum
Finish
Aluminum
Hand Orientation
Non-Handed
Interior/Exterior
Interior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Arm Material
Aluminum
Includes
Operator
Standards
ANSI/BHMA A156.19; UL/cUL Listed; Americans with Disabilities Act (ADA); UL10c Listed
Power Source
Battery
Features
Functions Like Door Closer when Used Manually, Regenerative Drive Battery Captures Power Created by Manual Operation of Door, Shock Absorbing Arm
Series
5800
ADA Compliant
Yes
Arm Type
Parallel
Mounting Hardware
Included
ANSI/BHMA Finish
Aluminum Painted
Fire Rating
90 min
Includes Hardware
Hardware Included
Operator Cycles
10,000,000
Power Level
Low Energy
Door Weight - Maximum
254 lb
UL Fire Rating
UL10C

Description

Power Operator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.