Manual, Hydraulic, 5800 ADAEZ Pro, Door Operator, Heavy Duty Interior, Black

  • Mfr # 5833XNPB 693T

  • Zoro # G3943033


product price:  $3,420.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
5800 ADAEZ Pro
Closer Type
Parallel Arm
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5833XNPB 693T
Zoro #
G3943033
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
3 1/2"
Housing Height
8"
Housing Length
8-1/2"
Spring Size
Adjustable 2 to 5
Exterior Door Width - Maximum
48 in
Spring Size - Minimum
2
Spring Size - Maximum
5

Details

Item
Door Operator
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
5800 ADAEZ Pro
Closer Type
Parallel Arm
Color
Black
Finish
Black
Hand Orientation
Non-Handed
Interior/Exterior
Interior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Ligature Resistant
No
Mounting Hardware
Included
Projection from Wall
3 1/2 in
Arm Material
Aluminum
ADA Compliant
Yes
Standards
ANSI/BHMA A156.19, ETL tested to UL/cUL Listed
Max. Door Opening
180 Degrees
Arm Type
Parallel
Includes
Narrow Pull Buttons
Category Type
Parallel Arm
Features
Functions Like Door Closer when Used Manually, Regenerative Drive Battery Captures Power Created by Manual Operation of Door, Shock Absorbing Arm
Series
5800
Power Source
Battery
Door Opening - Maximum
180 Degrees
Power Level
Low Energy
Door Weight - Maximum
250 lb
Ligature-Resistant
Not Ligature-Resistant
Projection
3 1/2 in
Spring Type
Adjustable
Performance Grade
2
Fire Rating
90 min
Operator Cycles
10,000,000
Interior/Exterior Use
Interior
UL Fire Rating
UL10C
Includes Hardware
Hardware Included

Description

Low Energy Door Operator, Norton 5845 Closer Series, Interior, Automatic/Manual, Hydraulic, Closer Performance Medium Duty, Closer Type Electronically Controlled, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI, ADA Compliant Yes, Finish Painted, Arm Material Aluminum, Arm Type Regular, Color Black, Housing Height 8 In., Housing Length 8-1/2 In., Housing Depth 3-1/2 In., Includes Narrow Pull Buttons, Max. Door Opening 180 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.