Manual, Hydraulic, 7500 Series Closers, Door Closer, Heavy Duty Interior and Exterior, Aluminum
- Mfr # UNIJ7500 218-314 689
- Zoro # G8696992
product price:Â
$
820.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
7500 Series Closers
Closer Type
Non-Hold Open
Color
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UNIJ7500 218-314 689
- Zoro #
- G8696992
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Housing Depth
- 2 1/8 in
- Housing Height
- 3 7/8 in
- Housing Length
- 13 5/8 in
- Interior Door Width
- Up to 54 in
- Spring Size
- Adjustable 1 to 6
- Exterior Door Width
- Up to 54 in
- Length Between Mounting Holes
- 6 3/4 in
- Spring Size - Maximum
- 6
- Spring Size - Minimum
- 1
- Height Between Mounting Holes
- 2 3/8 in
- Exterior Door Width - Maximum
- 54 in
- Interior Door Width - Maximum
- 54 in
Description
Door Closer, Norton 7500 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A117.1, A156.4 Grade 1, ADA Compliant Yes, Finish Natural, Arm Material Cast Aluminum, Arm Type Top Jamb, Color Gray, Exterior Door Width Up to 54 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.