Shop NORTON DOOR CONTROLS

Manual, Hydraulic, 7500 Series Closers, Door Closer, Heavy Duty Interior and Exterior, Dark Bronze

  • Mfr # UNI7500 33-41 690
  • Zoro # G8696983

product price: 
$
775.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
7500 Series Closers
Closer Type
Non-Hold Open
Color
Dark Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UNI7500 33-41 690
Zoro #
G8696983
UPC #
-
Country of Origin
United States
Item
Door Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
7500 Series Closers
Closer Type
Non-Hold Open
Color
Dark Bronze
Finish
Dark Bronze
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Max. Door Opening
180 Degrees
ADA Compliant
Yes
Includes
Full Size Cover, Mounting Screws
Mounting Hardware
Included
Arm Type
Parallel
Standards
ANSI A117.1, A156.4 Grade 1
Arm Material
Cast Aluminum
Ligature Resistant
No
Category Type
Parallel Arm
Door Handing
Non-Handed
Series
Norton 7500
For Use With
Interior and Exterior Doors
Mounting Style
Parallel, Top Jamb and Regular
Stop Type
Spring
ANSI/BHMA Finish
Dark Bronze Painted
Operation Style
Manual
Door Opening - Maximum
180 Degrees
Interior/Exterior Use
Interior/Exterior
Ligature-Resistant
Not Ligature-Resistant
Includes Hardware
Hardware Included
Product Type
Door Closer
Performance Grade
1
Spring Type
Adjustable
Shell Material
Aluminum
Wire Color
Dark Bronze
Traction Material
Aluminum

Dimensions

Housing Depth
2 1/8 in
Housing Height
3 7/8 in
Housing Length
13 5/8 in
Exterior Door Width
33 in to 41 in
Interior Door Width
33 in to 41 in
Spring Size
Adjustable 1 to 6
Spring Size - Minimum
1
Length Between Mounting Holes
6 3/4 in
Interior Door Width - Maximum
41 in
Exterior Door Width - Maximum
41 in
Height Between Mounting Holes
2 3/8 in
Spring Size - Maximum
6

Description

Door Closer, Norton 7500 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A117.1, A156.4 Grade 1, ADA Compliant Yes, Finish Dark Bronze Powder Coat, Arm Material Cast Aluminum, Arm Type Parallel, Color Dark Bronze, Exterior Door Width 33 in to 41 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.