Shop NORTON DOOR CONTROLS

Manual, Hydraulic, 7900 Series Overhead Concealed Closers, Door Closer, Heavy Duty Interior

  • Mfr # 7900 LH 689
  • Zoro # G3943079

product price: 
$
1,067.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Concealed Overhead
Closer Performance
Heavy Duty
Closer Series
7900 Series Overhead Concealed Closers
Closer Type
Non-Hold Open
Color
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7900 LH 689
Zoro #
G3943079
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
3 3/4 in
Housing Height
2 in
Housing Length
16 1/2 in
Spring Size
Adjustable 2 to 5
Height Between Mounting Holes
2 3/8 in
Spring Size - Minimum
1
Length Between Mounting Holes
6 3/4 in
Spring Size - Maximum
6

Details

Item
Door Closer
Closer Mounting Style
Concealed Overhead
Closer Performance
Heavy Duty
Closer Series
7900 Series Overhead Concealed Closers
Closer Type
Non-Hold Open
Color
Aluminum
Finish
Aluminum
Hand Orientation
Left Hand
Interior/Exterior
Interior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Mounting Hardware
Included
ADA Compliant
Yes
Max. Door Opening
180 Degrees
Arm Material
Aluminum
Projection from Wall
3 3/4 in
Ligature Resistant
No
Arm Type
Track
Standards
ANSI
Category Type
Concealed
Series
Norton 7500
Projection
3 3/4 in
Operation Style
Manual
Product Type
Door Closer
Ligature-Resistant
Not Ligature-Resistant
Interior/Exterior Use
Interior
ANSI/BHMA Finish
Aluminum Painted
Spring Type
Adjustable
Door Opening - Maximum
180 Degrees
Performance Grade
1
Includes Hardware
Hardware Included
Stop Type
Spring
Shell Material
Aluminum
Wire Color
Gray

Description

Door Closer, Norton 7500 Closer Series, Interior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Left-Handed, Ligature Resistant No, Closer Mounting Style Concealed, Standards ANSI, ADA Compliant Yes, Finish Satin Aluminum, Arm Material Aluminum, Arm Type Track, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.