Zoro Homepage

Manual, Hydraulic, Door Closer, Black

  • Mfr # 7500H x BSP

  • Zoro # G209135944


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Closer Type
Non-Hold Open
Color
Black
Finish
Powder Coated
Hand Orientation
Non-Handed
Housing Depth
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7500H x BSP
Zoro #
G209135944
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2 1/8 in
Housing Height
3 7/8 in
Housing Length
13 5/8 in
Spring Size - Maximum
6
Length Between Mounting Holes
6 3/4 in
Exterior Door Width - Minimum
30 in
Spring Size - Minimum
1
Interior Door Width - Maximum
54 in
Interior Door Width - Minimum
32 in
Exterior Door Width - Maximum
48 in
Height Between Mounting Holes
2 3/8 in

Details

Item
Door Closer
Closer Type
Non-Hold Open
Color
Black
Finish
Powder Coated
Hand Orientation
Non-Handed
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Arm Type
Parallel, Regular
ADA Compliant
Yes
Features
Cast Aluminum Body, Tri-Packed
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL and cUL Listed
Series
7500
Ligature Resistant
No
Interior/Exterior Use
Interior/Exterior
Fire Rating
3 hr
Spring Type
Adjustable
Compatible Brand
NORTON RIXSON
Compatible Series
Norton 7500
Stop Type
Spring
Product Type
Door Closer
Closer Cycles
25,000,000
Performance Grade
1
Door Opening - Maximum
180 Degrees
ANSI/BHMA Finish
Black Suede Powder Coated, Sprayed
Door Weight - Maximum
250 lb
Projection
2 1/8 in
UL Fire Rating
UL10C
Ligature-Resistant
Not Ligature-Resistant
Green Certification or Other Recognition
UL Environment Claims Validated, USDA Certified Biobased Product

Description

Door Closer, Norton 7500 Closer Series, Interior/Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Top Jamb, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL and cUL Listed, ADA Compliant Yes, Finish Powder Coated, Arm Type Parallel, Regular, Color Black, Exterior Door Width 30 to 48 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.