Manual, Hydraulic, Norton 160, Door Closer, Heavy Duty Interior and Exterior, Dark Bronze

  • Mfr # 164 x 690 x TPN
  • Zoro # G2087760
product price: 
$
100.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Heavy Duty
Closer Series
Norton 160
Closer Type
Non-Hold Open
Color
Dark Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
164 x 690 x TPN
Zoro #
G2087760
UPC #
049306150477
Country of Origin
United States
Item
Door Closer
Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Heavy Duty
Closer Series
Norton 160
Closer Type
Non-Hold Open
Color
Dark Bronze
Finish
Dark Bronze
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Max. Door Opening
180 Degrees
ADA Compliant
Yes
Fire Rating - Door Hardware
3 hr
Standards
ANSI/BHMA A156.4, UL and cUL Listed
Arm Type
Parallel, Regular
Arm Material
Cast Aluminum
Projection from Wall
2 5/8 in
Ligature Resistant
No
Mounting Hardware
Included
Category Type
Parallel Arm
Features
Tri-Packed
Series
160
Door Handing
Non-Handed
Mounting Style
Tri-Packed
Door Opening - Maximum
180 Degrees
Interior/Exterior Use
Interior/Exterior
Product Type
Door Closer
Spring Type
Adjustable
ANSI/BHMA Finish
Dark Bronze Painted
Compatible Brand
NORTON RIXSON
Projection
2 5/8 in
UL Fire Rating
UL10C
Door Weight - Maximum
250 lb
Stop Type
Spring
Fire Rating
3 hr
Closer Cycles
25,000,000
Ligature-Resistant
Not Ligature-Resistant
Includes Hardware
Hardware Included
Performance Grade
1
Operation Style
Manual
Shell Material
Aluminum
Wire Color
Dark Bronze
Traction Material
Aluminum

Dimensions

Housing Depth
2 5/8 in
Housing Height
1 7/8 in
Housing Length
9 1/16 in
Spring Size
4
Spring Size - Maximum
4
Spring Size - Minimum
1
Length Between Mounting Holes
9 1/16 in
Height Between Mounting Holes
3/4 in
Fits Chest Size
Tri-Packed

Description

Door Closer, Norton 164 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A156.4, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Cast Aluminum, Arm Type Parallel, Regular, Color Dark Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.