Shop NORTON DOOR CONTROLS

Manual, Hydraulic, Norton 1600, Door Closer, Heavy Duty Interior and Exterior, Dark Bronze

  • Mfr # CA1601 x 690
  • Zoro # G5519722

product price: 
$
194.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Regular
Closer Performance
Heavy Duty
Closer Series
Norton 1600
Closer Type
Non-Hold Open
Color
Dark Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CA1601 x 690
Zoro #
G5519722
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2 7/8 in
Housing Height
2 5/8 in
Housing Length
9 3/4 in
Spring Size
Adjustable 1 to 6
Exterior Door Width
48 in
Interior Door Width
48 in
Interior Door Width - Maximum
48 in
Exterior Door Width - Maximum
48 in
Spring Size - Minimum
1
Length Between Mounting Holes
9 1/16 in
Height Between Mounting Holes
3/4 in
Spring Size - Maximum
6
Fits Chest Size
1 3/8 in dia Piston, Staked Valves, Tri-Packed

Details

Item
Door Closer
Closer Mounting Style
Regular
Closer Performance
Heavy Duty
Closer Series
Norton 1600
Closer Type
Non-Hold Open
Color
Dark Bronze
Finish
Statuary Bronze
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Mounting Hardware
Included
Includes
Cushion Stop
Max. Door Opening
120 Degrees to 180 Degrees
ADA Compliant
Yes
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL and cUL Listed
Projection from Wall
2 7/8 in
Arm Type
Cushion
Ligature Resistant
No
Arm Material
Steel
Category Type
Regular Arm
Features
1 3/8 in dia Piston, Staked Valves, Tri-Packed
Series
1600
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
Performance Grade
1
Ligature-Resistant
Not Ligature-Resistant
Door Opening - Maximum
180 Degrees
Fire Rating
3 hr
Product Type
Door Closer
Operation Style
Manual
Includes Hardware
Hardware Included
Compatible Brand
NORTON RIXSON
Closer Cycles
25,000,000
ANSI/BHMA Finish
Dark Bronze Painted
Door Weight - Maximum
250 lb
UL Fire Rating
UL10C
Interior/Exterior Use
Interior/Exterior
Projection
2 7/8 in
Spring Type
Adjustable
Shell Material
Aluminum
Wire Color
Dark Bronze

Description

Door Closer, Norton 1601 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Steel, Arm Type Cushion, Color Dark Bronze, Exterior Door Width 48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products