Shop NORTON DOOR CONTROLS

Manual, Hydraulic, Norton 1700, Door Closer, Heavy Duty Interior and Exterior, Gray

  • Mfr # 1700H Cov x 689
  • Zoro # G7739059

product price: 
$
175.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Heavy Duty
Closer Series
Norton 1700
Closer Type
Hold Open
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1700H Cov x 689
Zoro #
G7739059
UPC #
-
Country of Origin
China
Item
Door Closer
Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Heavy Duty
Closer Series
Norton 1700
Closer Type
Hold Open
Color
Gray
Finish
Aluminum
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
ADA Compliant
No
Ligature Resistant
No
Series
1700
Standards
ANSI/BHMA A156.4, UL and cUL Listed
Features
Adjustable Backcheck Cushioning, Adjustable Closing and Latch Speeds, Molded Slim Line Cover, Tri-Packed
Fire Rating - Door Hardware
1 1/2 hr
Arm Material
Aluminum
Arm Type
Parallel, Regular
Projection from Wall
2 1/16 in
ANSI/BHMA Finish
Aluminum Painted
Closer Cycles
25,000,000
Spring Type
Fixed
Interior/Exterior Use
Interior
Door Opening - Maximum
140 Degrees
Includes Hardware
Hardware Included
Performance Grade
1
Door Weight - Maximum
250 lb
Projection
2 1/16 in
Compatible Brand
NORTON RIXSON
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
3 hr
Operation Style
Manual
UL Fire Rating
UL10C
Product Type
Door Closer
Shell Material
Aluminum
Wire Color
Gray
Traction Material
Aluminum

Dimensions

Housing Depth
2 1/4 in
Housing Height
2 in
Housing Length
9 1/2 in
Exterior Door Width
Up to 42 in
Interior Door Width
Up to 42 in
Spring Size - Minimum
3
Spring Size - Maximum
4
Interior Door Width - Maximum
42 in
Height Between Mounting Holes
3/4 in
Length Between Mounting Holes
8 in
Exterior Door Width - Maximum
42 in
Fits Chest Size
Adjustable Backcheck Cushioning, Adjustable Closing and Latch Speeds, Molded Slim Line Cover, Tri-Packed

Description

Door Closer, Norton 1703 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Light Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A156.4, UL and cUL Listed, ADA Compliant No, Finish Unfinished, Arm Material Aluminum, Arm Type Parallel, Regular, Color Gray, Exterior Door Width Up to 42 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.