Shop NORTON DOOR CONTROLS

Manual, Hydraulic, Norton 410, Door Closer, Heavy Duty Interior and Exterior, Dark Bronze

  • Mfr # 410DAxTPNx690
  • Zoro # G5053015

product price: 
$
219.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Heavy Duty
Closer Series
Norton 410
Closer Type
Non-Hold Open
Color
Dark Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
410DAxTPNx690
Zoro #
G5053015
UPC #
-
Country of Origin
United States
Item
Door Closer
Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Heavy Duty
Closer Series
Norton 410
Closer Type
Non-Hold Open
Color
Dark Bronze
Finish
Dark Bronze
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
Arm Material
Steel
Ligature Resistant
No
Max. Door Opening
180 Degrees
Includes
Full Cover, Mounting Template
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.4
Fire Rating - Door Hardware
3 hr
Mounting Hardware
Included
ADA Compliant
Yes
Arm Type
Parallel, Regular
Projection from Wall
2 1/4 in
Category Type
Parallel Arm
Series
410
Features
Tri-Packed
Door Handing
Non-Handed
For Use With
Interior and Exterior Doors
Mounting Style
Tri-Packed
Compatible Brand
NORTON RIXSON
Product Type
Door Closer
Fire Rating
3 hr
Operation Style
Manual
Performance Grade
1
Spring Type
Adjustable
Door Weight - Maximum
250 lb
ANSI/BHMA Finish
Dark Bronze Painted
Door Opening - Maximum
180 Degrees
Interior/Exterior Use
Interior/Exterior
Ligature-Resistant
Not Ligature-Resistant
Projection
2 1/4 in
Includes Hardware
Hardware Included
Closer Cycles
25,000,000
UL Fire Rating
UL10C
Shell Material
Cast Iron
Wire Color
Dark Bronze
Traction Material
Cast Iron

Dimensions

Housing Depth
2 1/4 in
Housing Height
3 1/2 in
Housing Length
12 1/4 in
Interior Door Width
48 in
Spring Size
Adjustable 1 to 6
Exterior Door Width
54 in
Spring Size - Minimum
1
Exterior Door Width - Maximum
54 in
Spring Size - Maximum
6
Length Between Mounting Holes
5 in
Interior Door Width - Maximum
48 in
Height Between Mounting Holes
2 1/4 in
Fits Chest Size
Tri-Packed

Description

Door Closer, Norton 410 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Steel, Arm Type Parallel, Regular, Color Dark Bronze, Exterior Door Width 54 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.