Manual, Hydraulic, Norton 410, Door Closer, Heavy Duty Interior and Exterior, Dark Bronze

  • Mfr # 410xCPSTx690

  • Zoro # G4418605


product price:  $321.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Heavy Duty
Closer Series
Norton 410
Closer Type
Hold Open
Color
Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
410xCPSTx690
Zoro #
G4418605
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Housing Depth
2 1/4 in
Housing Height
3 1/2 in
Housing Length
12 1/4 in
Spring Size
Adjustable 1 to 6
Spring Size - Maximum
6
Length Between Mounting Holes
5 in
Spring Size - Minimum
1
Height Between Mounting Holes
2 1/4 in

Details

Item
Door Closer
Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Heavy Duty
Closer Series
Norton 410
Closer Type
Hold Open
Color
Dark Bronze
Finish
Dark Bronze
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
Mounting Hardware
Included
Ligature Resistant
No
ADA Compliant
Yes
Projection from Wall
2 1/4 in
Arm Type
Parallel
Includes
Removable Stop and Spring Buffer
Max. Door Opening
85 Degrees to 130 Degrees
Arm Material
Cast Iron
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.4
Category Type
Parallel Arm
Features
Tri-Packed
Door Handing
Non-Handed
Series
410
For Use With
Interior and Exterior Doors
Mounting Style
Regular, Parallel Arm and Top Jamb
Spring Type
Adjustable
Includes Hardware
Hardware Included
Projection
2 1/4 in
Door Opening - Maximum
130 Degrees
UL Fire Rating
UL10C
Fire Rating
3 hr
Product Type
Door Closer
Door Opening - Minimum
85 Degrees
Performance Grade
1
Interior/Exterior Use
Interior/Exterior
Operation Style
Manual
Ligature-Resistant
Not Ligature-Resistant
Closer Cycles
25,000,000
ANSI/BHMA Finish
Dark Bronze Painted
Door Weight - Maximum
250 lb
Compatible Brand
NORTON RIXSON

Description

Door Closer, Norton 410 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Cast Iron, Arm Type Parallel, Color Dark Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products