Shop NORTON DOOR CONTROLS

Manual, Hydraulic, Norton 410, Door Closer, Heavy Duty Interior and Exterior, Gray

  • Mfr # 410XTPHX689
  • Zoro # G4418690

product price: 
$
231.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Heavy Duty
Closer Series
Norton 410
Closer Type
Hold Open
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
410XTPHX689
Zoro #
G4418690
UPC #
049306152884
Country of Origin
Korea, Republic of

Dimensions

Housing Depth
2 1/4 in
Housing Height
3 1/2 in
Housing Length
12 1/4 in
Spring Size
Adjustable 1 to 6
Spring Size - Minimum
1
Spring Size - Maximum
6
Height Between Mounting Holes
2 1/4 in
Length Between Mounting Holes
5 in
Fits Chest Size
Tri-Packed

Details

Item
Door Closer
Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Heavy Duty
Closer Series
Norton 410
Closer Type
Hold Open
Color
Gray
Finish
Aluminum
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
Ligature Resistant
No
ADA Compliant
Yes
Mounting Hardware
Included
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.4
Arm Type
Parallel, Regular
Max. Door Opening
85 Degrees to 130 Degrees
Projection from Wall
2 1/4 in
Arm Material
Cast Iron
Category Type
Parallel Arm
Door Handing
Non-Handed
Series
410
Features
Tri-Packed
For Use With
Interior and Exterior Doors
Mounting Style
Regular, Parallel Arm and Top Jamb
Spring Type
Adjustable
Interior/Exterior Use
Interior/Exterior
UL Fire Rating
UL10C
Door Weight - Maximum
250 lb
Operation Style
Manual
ANSI/BHMA Finish
Aluminum Painted
Projection
2 1/4 in
Includes Hardware
Hardware Included
Door Opening - Minimum
85 Degrees
Performance Grade
1
Product Type
Door Closer
Fire Rating
3 hr
Closer Cycles
25,000,000
Compatible Brand
NORTON RIXSON
Door Opening - Maximum
130 Degrees
Ligature-Resistant
Not Ligature-Resistant
Shell Material
Cast Iron
Wire Color
Gray

Description

Door Closer, Norton 410 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Cast Iron, Arm Type Parallel, Regular, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.