Shop NORTON DOOR CONTROLS

Manual, Hydraulic, Norton 7100SZ, Door Closer, Heavy Duty Interior and Exterior, Gray

  • Mfr # 7113SZ x LH x 120VAC x 689
  • Zoro # G5180725

product price: 
$
1,639.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Pull
Closer Performance
Heavy Duty
Closer Series
Norton 7100SZ
Closer Type
Non-Hold Open
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7113SZ x LH x 120VAC x 689
Zoro #
G5180725
UPC #
-
Country of Origin
United States
Item
Door Closer
Closer Mounting Style
Pull
Closer Performance
Heavy Duty
Closer Series
Norton 7100SZ
Closer Type
Non-Hold Open
Color
Gray
Finish
Aluminum
Hand Orientation
Left Hand
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Metal
Projection from Wall
2 5/8 in
Max. Door Opening
180 Degrees
Arm Type
Track
ADA Compliant
Yes
Standards
ANSI/BHMA A156.15, UL and cUL Listed
Ligature Resistant
No
Includes
Sensor to Detect Motion In Both Directions
Category Type
Regular Arm
Power Source
Electrical
Series
7100SZ
Door Handing
Left Hand
Features
Metal Cover, Selectable Hold Open Time and Sensitivity, Sensor Detects Movement In Both Directions, Staked Valves
Type
Motion Sensor Hold Open
For Use With
Interior and Exterior Fire or Non Fire Rated Doors
Hand
Left Hand
Mounting Style
Pull Side, Slide Track
Door Opening - Maximum
165 Degrees
Operator Cycles
1,000,000
Interior/Exterior Use
Interior/Exterior
Door Weight - Maximum
250 lb
Fire Rating
3 hr
UL Fire Rating
UL10C
Performance Grade
1
Door Weight - Minimum
40 lb
Spring Type
Adjustable
Projection
2 5/8 in
Ligature-Resistant
Not Ligature-Resistant
Compatible Brand
Norton
Door Opening - Minimum
110 Degrees
Power Level
Low Energy
ANSI/BHMA Finish
Aluminum Painted
Power Source - TS Only
Electrical
Power Source - old
Electrical
Shell Material
Metal
Wire Color
Gray
Traction Material
Metal

Dimensions

Housing Depth
2 11/16 in
Housing Height
4 in
Housing Length
26 11/16 in
Exterior Door Width
Up to 40 in
Spring Size
Adjustable 1 to 4
Interior Door Width
Up to 40 in
Exterior Door Width - Maximum
40 in
Interior Door Width - Maximum
40 in
Spring Size - Maximum
4
Spring Size - Minimum
1

Description

Electro-Mechanical Door Closer, Motion Sensor Hold Open, Closer Type Standard Duty, Arm Type Slide Track Pull Side, Material Steel, Cast Aluminum, Color Aluminum, Aluminum Finish, Housing Length 21-3/4 In., Housing Height 4 In., Housing Width 2-5/8 In., Door Width Up to 40 In., Projection from Wall 2-5/8 In.Hand Left Hand, Power Rating 120 VAC, Type of Installation Pull Side, Top Jamb, Standards Meets ANSI/BHMA A117.1 ADA Guidelines, Certified to Meet ANSI/BHMA A156.15 Release Devices,

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.