Manual, Hydraulic, Norton 7100SZ, Door Closer, Heavy Duty Interior and Exterior, Gray

  • Mfr # 7122SZ x RH x 24VDC x 689
  • Zoro # G5180795
product price: 
$
1,639.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Pull
Closer Performance
Heavy Duty
Closer Series
Norton 7100SZ
Closer Type
Non-Hold Open
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7122SZ x RH x 24VDC x 689
Zoro #
G5180795
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2 11/16 in
Housing Height
3 in
Housing Length
26 11/16 in
Spring Size
Adjustable 1 to 4
Exterior Door Width
Up to 36 in
Interior Door Width
Up to 36 in
Spring Size - Maximum
4
Spring Size - Minimum
1
Interior Door Width - Maximum
36 in
Exterior Door Width - Maximum
36 in
Fits Chest Size
Metal Cover, Selectable Hold Open Time and Sensitivity, Sensor Detects Movement In Both Directions, Staked Valves

Details

Item
Door Closer
Closer Mounting Style
Pull
Closer Performance
Heavy Duty
Closer Series
Norton 7100SZ
Closer Type
Non-Hold Open
Color
Gray
Finish
Aluminum
Hand Orientation
Right Hand
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Metal
Ligature Resistant
No
Standards
ANSI/BHMA A156.15, UL and cUL Listed
Max. Door Opening
180 Degrees
Projection from Wall
2 5/8 in
Arm Type
Slide Track Pull Side
ADA Compliant
Yes
Includes
Sensor to Detect Motion In Both Directions
Category Type
Regular Arm
Series
7100SZ
Power Source
Electrical
Door Handing
Right Hand
Features
Metal Cover, Selectable Hold Open Time and Sensitivity, Sensor Detects Movement In Both Directions, Staked Valves
Type
Motion Sensor Hold Open
For Use With
Interior and Exterior Fire or Non Fire Rated Doors
Hand
Right Hand
Mounting Style
Push Side Double Lever
Compatible Brand
Norton
Door Weight - Minimum
40 lb
Door Opening - Minimum
165 Degrees
Spring Type
Adjustable
UL Fire Rating
UL10C
Fire Rating
3 hr
ANSI/BHMA Finish
Aluminum Painted
Projection
2 5/8 in
Door Weight - Maximum
250 lb
Ligature-Resistant
Not Ligature-Resistant
Power Level
Low Energy
Door Opening - Maximum
180 Degrees
Operator Cycles
1,000,000
Interior/Exterior Use
Interior/Exterior
Performance Grade
1
Power Source - TS Only
Electrical
Power Source - old
Electrical
Shell Material
Metal
Wire Color
Gray

Description

Electro-Mechanical Door Closer, Motion Sensor Hold Open, Closer Type Standard Duty, Arm Type Slide Track Pull Side, Material Steel, Cast Aluminum, Color Aluminum, Aluminum Finish, Housing Length 21-3/4 In., Housing Height 4 In., Housing Width 2-5/8 In., Door Width Up to 40 In., Projection from Wall 2-5/8 In.Hand Right Hand, Power Rating 24 VDC, Type of Installation Push Side, Top Jamb, Standards Meets ANSI/BHMA A117.1 ADA Guidelines, Certified to Meet ANSI/BHMA A156.15 Release Devices,

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products