Manual, Hydraulic, Norton 7500, Door Closer, Heavy Duty Interior and Exterior, Gray

  • Mfr # CPS7500 x 689

  • Zoro # G5520118


product price:  $410.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Norton 7500
Closer Type
Non Hold Open
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CPS7500 x 689
Zoro #
G5520118
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-1/8"
Housing Height
3-7/8"
Housing Length
13-5/8"
Exterior Door Width
48 in
Spring Size
Adjustable 1 to 6
Interior Door Width
48 in
Interior Door Width - Maximum
48 in
Spring Size - Maximum
6
Height Between Mounting Holes
2 3/8 in
Exterior Door Width - Maximum
48 in
Length Between Mounting Holes
6 3/4 in
Spring Size - Minimum
1

Details

Item
Door Closer
Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Norton 7500
Closer Type
Non Hold Open
Color
Gray
Finish
Aluminum
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Aluminum
Mounting Hardware
Included
ADA Compliant
Yes
Arm Type
Parallel
Includes
Cushion Stop
Projection from Wall
2 3/16 in
Ligature Resistant
No
Arm Material
Steel
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL and cUL Listed
Max. Door Opening
120 Degrees to 180 Degrees
Category Type
Regular Arm
Series
7500
Features
Tri-Packed
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
Door Opening - Maximum
110 Degrees
Operation Style
Manual
Door Opening - Minimum
85 Degrees
Interior/Exterior Use
Interior/Exterior
ANSI/BHMA Finish
Aluminum Painted
Performance Grade
1
Fire Rating
3 hr
Includes Hardware
Hardware Included
Door Weight - Maximum
250 lb
Product Type
Door Closer
UL Fire Rating
UL10C
Ligature-Resistant
Not Ligature-Resistant
Projection
2 1/8 in
Compatible Brand
NORTON RIXSON
Spring Type
Adjustable
Closer Cycles
25,000,000

Description

Door Closer, Norton 7500 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Extra Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Steel, Arm Type Parallel, Color Gray, Exterior Door Width 48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products