Norton Clipper 6 in. D X 7/8 in. Aluminum Oxide Classic Cut-Off Wheel 1 pk

  • Mfr # 70184601467

  • Zoro # G406601440


product price:  $8.29
/ea

Key Features

Overall Diameter
6 in
Overall Thickness
0.045 in
Primary Material Application
400 Series Stainless, Hard Carbon Steel, Soft Carbon Steel
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
10190 rpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
70184601467
Zoro #
G406601440
UPC #
701846014670
Country of Origin
China

Dimensions

Overall Diameter
6 in
Overall Thickness
0.045 in
Arbor Size
7/8

Details

Item
Cut-Off Wheel
Primary Material Application
400 Series Stainless, Hard Carbon Steel, Soft Carbon Steel
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
10190 rpm
Style
Classic
Application
For building and construction market
Arbor Type
Type 27/42

Description

The world leader in abrasives for nearly 130 years, Norton provides the widest portfolio of grinding, cutting, blending, finishing, and polishing solutions for an array of markets, materials, and applications delivering the highest productivity and cost performance ratio in both stock and made-to-order solutions.


  • • Quality aluminum oxide abrasive designed for cutting alloys, steels and ferrous metals
  • • High performance bond designed for extremely fast cut while retaining excellent wheel life
  • • Competitive initial price point is ideal for end user unable to measure performance
  • • 0
  • • 0
  • • 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.