Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Norton Abrasives Double Spiral Tube Brush, 1" Brush Dia. 66252838926

Double Spiral Tube Brush, 1" Brush Dia. (Discontinued)

  • Mfr # 66252838926
  • Zoro # G2476612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66252838926
Zoro #
G2476612
UPC #
-
Country of Origin
China

Dimensions

Brush Dia.
1 in
Brush Length
3/8 in
Overall Length
5 in
Wire Dia.
0.006 in
Shank Size
0.238 in
Trim Length
25/64"
Stem Diameter
15/64 in

Details

Operation Type - Spiral and Tube Brush
Power
Item - Spiral and Tube Brush
Spiral Brush
Shank Style - Abrasive Brushes
Double
Fill Material
Steel
Item
Double Spiral Tube Brush
Max. RPM
3,000 RPM
Stem Style
Double
Brush Material
Steel
Operating Speed - Maximum
3,000 RPM

Description

Double Spiral Tube Brush, Product Type Single Spiral Tube Brush, Stem Style Double, Brush Material Steel, Brush Dia. 1 in, Stem Diameter 15/64 in, Brush Length 3/8 in, Wire Dia. 0.006 in, Overall Length 5 in, Operating Speed - Maximum 3,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.