Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Spiral Tube Brush, 3/4" Brush Dia.

  • Mfr # 66252838924

  • Zoro # G2476107


product price: $22.49
/ea

Key Features

Item - Spiral and Tube Brush
Spiral Brush
Brush Dia.
3/4 in
Brush Length
1/4 in
Overall Length
5 in
Wire Dia.
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66252838924
Zoro #
G2476107
UPC #
66252838924
Country of Origin
China

Dimensions

Brush Dia.
3/4 in
Brush Length
1/4 in
Overall Length
5 in
Wire Dia.
0.01 in
Shank Size
0.238 in
Trim Length
1/4"
Stem Diameter
15/64 in

Details

Item
Double Spiral Tube Brush
Item - Spiral and Tube Brush
Spiral Brush
Fill Material
Steel
Operation Type - Spiral and Tube Brush
Power
Shank Style - Abrasive Brushes
Double
Max. RPM
3,000 RPM
Operating Speed - Maximum
3,000 RPM
Stem Style
Double
Brush Material
Steel
Series
Gemini
Compatible Tool Type
CNC Machine, Drill Press, Drill

Description

Double Spiral Tube Brush, Product Type Double Spiral Tube Brush, Stem Style Double, Brush Material Steel, Brush Dia. 3/4 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 15/64 in, Brush Length 1/4 in, Wire Dia. 0.01 in, Overall Length 5 in, Compatible Tool Type CNC Machine, Drill Press, Drill, Operating Speed - Maximum 3,000 RPM, Series Gemini

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.