Double Spiral Tube Brush, 3/4 dia. (Discontinued)
- Mfr # 66252839069
- Zoro # G6609333
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66252839069
Zoro #
G6609333
UPC #
-
Country of Origin
China
Dimensions
Brush Dia.
3/4 in
Brush Length
2 1/2 in
Overall Length
5 1/2 in
Wire Dia.
0.006 in
Shank Size
0.25 in
Stem Diameter
1/4 in
Details
Operation Type - Spiral and Tube Brush
Power
Item - Spiral and Tube Brush
Spiral Brush
Shank Style - Abrasive Brushes
Double
Fill Material
Steel
Item
Double Spiral Tube Brush
Max. RPM
2,000 RPM
Shank Style - Abrasive Brush
Double
Stem Style
Double
Brush Material
Steel
Operating Speed - Maximum
2,000 RPM
Description
Double Spiral Tube Brush, Product Type Single Spiral Tube Brush, Stem Style Double, Brush Material Steel, Brush Dia. 3/4 in, Stem Diameter 1/4 in, Brush Length 2 1/2 in, Wire Dia. 0.006 in, Overall Length 5 1/2 in, Operating Speed - Maximum 2,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.