Zoro Homepage

Dressing Stick, AlO, Fine, 4x3/4x3/4 In

  • Mfr # 61463610291

  • Zoro # G2246011


product price: $7.15
/ea

Key Features

Abrasive Material
Aluminum Oxide
Length
4 in
Thickness
3/4 in
Grade
Fine
Grit
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61463610291
Zoro #
G2246011
UPC #
614636102917
Country of Origin
Mexico

Dimensions

Length
4 in
Thickness
3/4 in
Width
3/4 in
Overall Length
4 in
Overall Width
3/4 in
Overall Thickness
3/4 in

Details

Abrasive Material
Aluminum Oxide
Grade
Fine
Grit
150
Item
Dressing Stick
Series
38A150-HVBE
Hardness Grade
H
Color
White
Specification
38A150-HVBE
Bond Type
Vitrified
Compatible Abrasive Material
CBN, Resin, Vitrified Bond

Description

Dressing Stick, Abrasive Material Aluminum Oxide, Grit 150, Hardness Grade H, Specification 38A150-HVBE, Overall Length 4 in, Overall Thickness 3/4 in, Overall Width 3/4 in, Compatible Abrasive Material CBN, Resin, Vitrified Bond, Bond Type Vitrified, Color White, Grade Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.