Zoro Homepage

Dressing Stick, AlO, Very Fine, 6x1/2x1/2in

  • Mfr # 61463610103

  • Zoro # G0486315


product price: $8.29
/ea

Key Features

Abrasive Material
Aluminum Oxide
Length
6 in
Thickness
1/2 in
Grade
Very Fine
Grit
220
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61463610103
Zoro #
G0486315
UPC #
614636101033
Country of Origin
Mexico

Dimensions

Length
6 in
Thickness
1/2 in
Width
1/2 in
Overall Length
6 in
Overall Thickness
1/2 in
Overall Width
1/2 in

Details

Abrasive Material
Aluminum Oxide
Grade
Very Fine
Grit
220
Item
Dressing Stick
Series
38A220-HVBE
Hardness Grade
H
Specification
38A220-HVBE
Color
White
Bond Type
Vitrified
Compatible Abrasive Material
CBN, Resin, Vitrified Bond

Description

Dressing Stick, Abrasive Material Aluminum Oxide, Grit 220, Hardness Grade H, Specification 38A220-HVBE, Overall Length 6 in, Overall Thickness 1/2 in, Overall Width 1/2 in, Compatible Abrasive Material CBN, Resin, Vitrified Bond, Bond Type Vitrified, Color White, Grade Very Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.