Zoro Homepage

Dressing Stick, SC, Extra Coarse, 6x1x1 In

  • Mfr # 61463610462

  • Zoro # G0557496


product price: $20.85
/ea

Key Features

Abrasive Material
Silicon Carbide
Length
6 in
Thickness
1 in
Grade
Coarse
Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61463610462
Zoro #
G0557496
UPC #
614636104621
Country of Origin
Mexico

Dimensions

Length
6 in
Thickness
1 in
Width
1 in
Overall Thickness
1 in
Overall Width
1 in
Overall Length
6 in

Details

Abrasive Material
Silicon Carbide
Grade
Coarse
Grit
24
Series
37C24-SVK
Item
Dressing Stick
Compatible Abrasive Material
Aluminum Oxide, Silicon Carbide, Vitrified
Specification
37C24-SVK
Bond Type
Vitrified
Hardness Grade
S

Description

Dressing Stick, Abrasive Material Silicon Carbide, Grit 24, Hardness Grade S, Specification 37C24-SVK, Overall Length 6 in, Overall Thickness 1 in, Overall Width 1 in, Compatible Abrasive Material Aluminum Oxide, Silicon Carbide, Vitrified, Bond Type Vitrified, Grade Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.