Zoro Homepage

Dressing Stick, SC, Extra Fine, 6x1/2x1/2in

  • Mfr # 61463610599

  • Zoro # G2215437


product price: $24.59
/ea

Key Features

Abrasive Material
Silicon Carbide
Length
6 in
Thickness
1/2 in
Grade
Super Fine
Grit
320
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61463610599
Zoro #
G2215437
UPC #
614636105994
Country of Origin
Mexico

Dimensions

Length
6 in
Thickness
1/2 in
Width
1/2 in
Overall Width
1/2 in
Overall Thickness
1/2 in
Overall Length
6 in

Details

Abrasive Material
Silicon Carbide
Grade
Super Fine
Grit
320
Series
NMVC320-J5VCA
Item
Dressing Stick
Specification
NMVC320-J5VCA
Hardness Grade
J
Bond Type
Vitrified
Compatible Abrasive Material
Diamond, Resin, Vitrified Bond

Description

Dressing Stick, Abrasive Material Silicon Carbide, Grit 320, Hardness Grade J, Specification NMVC320-J5VCA, Overall Length 6 in, Overall Thickness 1/2 in, Overall Width 1/2 in, Compatible Abrasive Material Diamond, Resin, Vitrified Bond, Bond Type Vitrified, Grade Super Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.