Zoro Homepage

Dressing Stick, SC, Medium, 6x1x1 In

  • Mfr # 61463610393

  • Zoro # G2558692


product price: $15.89
/ea

Key Features

Abrasive Material
Silicon Carbide
Length
6 in
Thickness
1 in
Grade
Medium
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61463610393
Zoro #
G2558692
UPC #
614636103938
Country of Origin
Mexico

Dimensions

Length
6 in
Thickness
1 in
Width
1 in
Overall Thickness
1 in
Overall Length
6 in
Overall Width
1 in

Details

Abrasive Material
Silicon Carbide
Grade
Medium
Grit
80
Item
Dressing Stick
Series
37C80-NV
Bond Type
Vitrified
Specification
37C80-NV
Compatible Abrasive Material
CBN, Diamond, Metal Bond
Hardness Grade
N

Description

Dressing Stick, Abrasive Material Silicon Carbide, Grit 80, Hardness Grade N, Specification 37C80-NV, Overall Length 6 in, Overall Thickness 1 in, Overall Width 1 in, Compatible Abrasive Material CBN, Diamond, Metal Bond, Bond Type Vitrified, Grade Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.