
Norton ProSand 4.5 in. L X 2.88 in. W X 1 in. 80 Grit Coarse Dual Angle Sanding Sponge
Mfr # 07660782075
Zoro # G500464378
product price: $7.85
/eaKey Features
Length
4-1/2 In.
Width
2-7/8 in.
Abrasive Material
Aluminum Oxide
Grit
80
Grade
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
07660782075
Zoro #
G500464378
UPC #
76607820754
Country of Origin
United States
Dimensions
Length
4-1/2 In.
Width
2-7/8 in.
Thickness
1 In.
Details
Abrasive Material
Aluminum Oxide
Grit
80
Grade
Coarse
Description
Our super-sharp abrasive and new coating method make these sponges resist clogging, cut faster and last longer than general sanding sponges and up to 5X longer than conventional sandpaper. The various sizes and grit combinations offer maximum versatility and flexibility for sanding curved, contoured or flat surfaces of wood, metal, paint, plastic and drywall.
- • Durable, abrasive-coated foam lasts up to 5X longer than sandpaper with resistance to tearing
- • High-performance, open-coat aluminum oxide grain cuts faster, lasts longer and resists clogging
- • Flexible and conformable to shapes and contours making sanding of various surfaces and hard-to-reach areas easier
- • Washable for extended life rinse and reuse
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.