Shop NORTON
See all product information
Create Account
DuctTape, Silver, 60 yd, 2", Cloth, Rubber
- Mfr # 63642578000
- Zoro # G924934464
product price:Â
$
22.65
/ea
Key Features
Common Industry
General Maintenance and Repair
Tape Tensile Strength
18 lb/in
Tape Thickness
8 mil
Minimum Tape Performance Temperature
32 Degrees F
Tape Adhesive Format
Single-Sided
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63642578000
- Zoro #
- G924934464
- UPC #
- 636425780007
- Country of Origin
- United States
Dimensions
- Tape Thickness
- 8 mil
- Imperial Tape Width
- 2 in
- Imperial Tape Length
- 60 yd
- Fits Chest Size
- Repairs
Details
- Common Industry
- General Maintenance and Repair
- Tape Tensile Strength
- 18 lb/in
- Minimum Tape Performance Temperature
- 32 Degrees F
- Tape Adhesive Format
- Single-Sided
- Features
- Repairs
- For Use On
- ABS,Acrylic,Cardboard,Ceramic,Cloth,Composites,Concrete,Fabric,Fiberglass,Formica,Glass,High Density Polypropylene (HDPE),Laminate,Leather,Metal,Nylon,Paper,Plastic,Polycarbonate,Polyester,Polyethylene (PE),Polypropylene (PP),Polystyrene (PS),Polytetrafluoroethylene (PTFE),Porcelain,Powder Coated Paints,Rubber,Stone,Stucco,Tile,Vinyl,Wood
- Tape Type
- Duct Tape
- Tape Backing Material
- Polyethylene Coated Cloth
- Tape Backing Construction
- Cloth
- Item
- Duct Tape
- Tape Adhesive Material
- Rubber
- Product Form
- Continuous Roll
- Environment
- Indoor/Outdoor
- Series
- Norton
- Bond Type
- Removable
- Maximum Tape Performance Temperature
- 200 Degrees F
- Tape Resistance Properties
- Heat-Resistant
- Flame Retardant
- Not Flame-Retardant
- Standards
- UL 723
- Tape Color
- Silver
Description
Clean Removal Time Not Applicable, General Maintenance and Repair, Environment Indoor/Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 2 in, Continuous Roll, Series Norton, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Silver, Tape Thickness 8 mil, Duct Tape, Maximum Tape Performance Temperature 200 Degrees F, Tape Adhesive Format Single-Sided, Standards UL 723, Tape Backing Construction Cloth, Tape Tensile Strength 18 lb/in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.