Zoro Homepage
This item is Discontinued.
Norton Abrasives Emery Cloth, 11-1/4x9-1/4 In, Crs, PK25 07660701307

Emery Cloth, 11-1/4x9-1/4 In, Crs, PK25 (Discontinued)

  • Mfr # 07660701307
  • Zoro # G3976253
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07660701307
Zoro #
G3976253
UPC #
076607013071
Country of Origin
United States

Dimensions

Width
9"
Length
11"
Overall Length
11 1/4 in
Sheet Width x Length
9 in W x 11 1/4 in L
Overall Width
9 in

Details

Item
Cloth Sheet
Grit
Coarse
Backing Material
Cotton
Grade
Extra Coarse
Series
Emery K622
Backing Weight
J
Color
Charcoal
Abrasive Material
Emery
Backing Material Type
Cloth
Abrasive Type
Coated
Backing Material & Wt
J Wt Cloth
Backing Material Weight
J

Description

Emery Cloth, Abrasive Type Coated, Abrasive Material Emery, Backing Material Cloth, Backing Weight J, Grit Coarse, Series K622, Overall Length 11 1/4 in, Overall Width 9 in, Color Charcoal, Grade Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.