This item is Discontinued.

Norton Abrasives End Brush, Crimped, 1/2" dia., 25000 rpm 66252839042

End Brush, Crimped, 1/2" dia., 25000 rpm (Discontinued)

  • Mfr # 66252839042
  • Zoro # G6558513
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66252839042
Zoro #
G6558513
UPC #
-
Country of Origin
China

Dimensions

Brush Dia.
1/2 in
Abrasive Shank Size
1/4 in
Wire Dia.
0.014 in
Bristle Trim Length
7/8 in
Overall Length
2 1/2 in
Bristle Length
7/8 in

Details

Bristle Type
Crimped Wire
Abrasive Material
Carbon Steel
Item
End Brush
Max. RPM
25,000 RPM
Item - End Brushes
End Brush
Abrasive Shank Type
1/4"
Operating Speed - Maximum
25,000 RPM

Description

End Brush, Product Type End Brush, Bristle Type Crimped Wire, Brush Dia. 1/2 in, Wire Dia. 0.014 in, Bristle Length 7/8 in, Overall Length 2 1/2 in, Operating Speed - Maximum 25,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.