Zoro Homepage

Fiber Disc, 4-1/2" dia., 7/8" Hole Mount

  • Mfr # 07660768187

  • Zoro # G6309182


product price: $3.95
/ea

Key Features

Disc Diameter
4 1/2 in
Mounting Hole Size
7/8 in
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Abrasive Grit
16 / P16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07660768187
Zoro #
G6309182
UPC #
076607681874
Country of Origin
Canada

Dimensions

Disc Diameter
4 1/2 in
Mounting Hole Size
7/8 in
Overall Diameter
4 1/2 in
Connector Size
7/8 in

Details

Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Abrasive Grit
16 / P16
Abrasive Grade
Extra Coarse
Disc Backing Material
Fiber
Backing Weight
Not Rated
Max. RPM
11,000 RPM
Grade
Extra Coarse
Grit
16
Series
F240
Attachment Type
7/8 in Arbor Hole
Color
Brown
Vacuum Hole Design
Non-Vacuum
Backing Material
Fiber
Resistance Properties
Tear
Connector Type
Unthreaded Hole
Maximum Operating Speed
11,000 RPM

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Fiber, Backing Weight Not Rated, Grit 16, Overall Diameter 4 1/2 in, Series F240, Maximum Operating Speed 11,000 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Brown, Grade Extra Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.