Fiber Disc, 4-1/2" dia., Coated Abrasive
Mfr # 69957370205
Zoro # G7951887
product price:Â $5.35
/ea
Sold in multiples of 25 for $133.75
Key Features
Disc Diameter
4 1/2 in
Mounting Hole Size
5/8"-11
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grade
Extra Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69957370205
Zoro #
G7951887
UPC #
699573702055
Country of Origin
United States
Dimensions
Disc Diameter
4 1/2 in
Mounting Hole Size
5/8"-11
Connector Size
5/8"-11
Overall Diameter
4 1/2 in
Details
Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grit
36 / P36
Abrasive Grade
Extra Coarse
Disc Backing Material
Fiber
Max. RPM
11,000 RPM
Grade
Extra Coarse
Grit
36
Series
BlazeX F970
Vacuum Hole Design
Non-Vacuum
Backing Material
Fiber
Attachment Type
5/8"-11 Arbor Hole
Color
Orange
Resistance Properties
Tear
Connector Type
TN
Maximum Operating Speed
11,000 RPM
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Applicable, Grit 36, Overall Diameter 4 1/2 in, Series BlazeX F970, Maximum Operating Speed 11,000 RPM, Resistance Properties Tear, Connector Size 5/8 In.-11, Connector Type TN, Color Orange, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.