Zoro Homepage
This item is Discontinued.
Norton Abrasives Fiber Disc, 4-1/2 in., Medium, 80 G, PK25 77696008404

Fiber Disc, 4-1/2 in., Medium, 80 G, PK25 (Discontinued)

  • Mfr # 77696008404
  • Zoro # G5398337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77696008404
Zoro #
G5398337
UPC #
776960084045
Country of Origin
United States

Dimensions

Disc Diameter
4 1/2 in
Mounting Hole Size
7/8 in
Disc Dia.
4-1/2"
Diameter x Arbor Hole Size/Type
4-1/2 in x 7/8 in
Connector Size
7/8 in
Arbor Hole Size
7/8 in
Connection Size & Type
7/8 in Unthreaded Hole
Arbor Hole Size & Type
7/8 in Unthreaded Hole
Overall Diameter
4 1/2 in

Details

Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grit
80 / P80
Abrasive Grade
Medium
Disc Backing Material
Fiber
Backing Weight
X
Max. RPM
11,000 RPM
Grade
Coarse
Item
Fiber Disc
Backing Material
Fiber
Grit
80
Color
Red
Vacuum Hole Design
Non-Vacuum
Series
F981
Maximum Operating Speed
11,000 RPM
Arbor Hole Type
Unthreaded
Abrasive Type - Grade - Grit
Coated - 80 / P80
Resistance Properties
Tear
Connector Type
Unthreaded Hole

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight X, Grit 80, Overall Diameter 4 1/2 in, Series F981, Maximum Operating Speed 11,000 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Red, Grade Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.