Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261133511
Zoro #
G1288077
UPC #
662611335119
Country of Origin
Unknown
Dimensions
Mounting Hole Size
7/8"
Disc Dia.
4-1/2"
Details
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Backing Weight
Y
Max. RPM
11,000
Series
F226
Grit
80
Vacuum Hole Design
Non-Vacuum
Backing Material
Fiber
Item
Fiber Disc
Color
Brown
Grade
Medium
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Fiber, Backing Weight Y, Grit 80, Series F226, Color Brown, Grade Medium, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.