Fiber Disc, 4-1/2x7/8in, 60G, PK25
Mfr # 66261138453
Zoro # G1656234
product price: $55.99
/pk 25, $2.24/eaKey Features
Disc Diameter
4 1/2 in
Mounting Hole Size
7/8 in
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Abrasive Grade
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261138453
Zoro #
G1656234
UPC #
662611384537
Country of Origin
United States
Dimensions
Disc Diameter
4 1/2 in
Mounting Hole Size
7/8 in
Disc Dia.
4-1/2"
Overall Diameter
4 1/2 in
Connector Size
7/8 in
Details
Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Abrasive Grit
60 / P60
Abrasive Grade
Coarse
Disc Backing Material
Fiber
Backing Weight
X
Max. RPM
11,000 RPM
Grade
Coarse
Grit
60
Series
BlueFire F826
Backing Material
Fiber
Color
Blue
Vacuum Hole Design
Non-Vacuum
Maximum Operating Speed
11,000 RPM
Connector Type
Unthreaded Hole
Resistance Properties
Tear
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Fiber, Backing Weight X, Grit 60, Overall Diameter 4 1/2 in, Series BlueFire F826, Maximum Operating Speed 11,000 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Blue, Grade Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.