Zoro Homepage
This item is Discontinued.
Norton Abrasives Fiber Disc, 4" dia., 5/8" Hole Mount, Brown 05539510595

Fiber Disc, 4" dia., 5/8" Hole Mount, Brown (Discontinued)

  • Mfr # 05539510595
  • Zoro # G6268573
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05539510595
Zoro #
G6268573
UPC #
055395105953
Country of Origin
United States

Dimensions

Disc Diameter
4 in
Mounting Hole Size
5/8 in
Connection Size & Type
5/8 in Unthreaded Hole
Diameter x Arbor Hole Size/Type
4 in x 5/8 in
Arbor Hole Size
5/8 in
Connector Size
5/8 in
Overall Diameter
4 in
Arbor Hole Size & Type
5/8 in Unthreaded Hole

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Fiber, Backing Weight Not Rated, Grit 24, Overall Diameter 4 in, Series F240, Maximum Operating Speed 12,000 RPM, Resistance Properties Tear, Connector Size 5/8 in, Connector Type Unthreaded Hole, Color Brown, Grade Extra Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.