This item is Discontinued.

Norton Abrasives Fiber Disc, 4 In D, 36 G, PK10 66623395001

Fiber Disc, 4 In D, 36 G, PK10 (Discontinued)

  • Mfr # 66623395001
  • Zoro # G5314827
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66623395001
Zoro #
G5314827
UPC #
666233950019
Country of Origin
United States

Dimensions

Disc Diameter
4 in
Mounting Hole Size
5/8 in
Disc Dia.
4"

Details

Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Abrasive Grit
36
Abrasive Grade
Extra Coarse
Disc Backing Material
Fiber
Backing Weight
Y
Max. RPM
12,000 RPM
Grade
Extra Coarse
Color
Black
Series
Neon
Grit
36
Item
Fiber Disc
Backing Material
Fiber
Vacuum Hole Design
No Hole

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Fiber, Backing Weight Y, Grit 36, Series Neon, Color Black, Grade Extra Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.