Zoro Homepage
This item is Discontinued.
Norton Abrasives Fiber Disc, 4.5 In, 120 G, PK10 66623395013

Fiber Disc, 4.5 In, 120 G, PK10 (Discontinued)

  • Mfr # 66623395013
  • Zoro # G5313271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623395013
Zoro #
G5313271
UPC #
666233950132
Country of Origin
United States

Dimensions

Disc Diameter
4 1/2 in
Mounting Hole Size
7/8 in
Disc Dia.
4-1/2"

Details

Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Abrasive Grit
120
Abrasive Grade
Medium
Disc Backing Material
Fiber
Backing Weight
Y
Max. RPM
11,000 RPM
Series
Neon
Item
Fiber Disc
Backing Material
Fiber
Color
Black
Vacuum Hole Design
No Hole
Grade
Fine
Grit
120

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Fiber, Backing Weight Y, Grit 120, Series Neon, Color Black, Grade Fine, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.